Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 NO Vent Valve 24VDC

  • Mfr # 8215G073 24/DC

  • Zoro # G215269367


original price: $1,297.99
5% off
new price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Pipe Size
1-1/2 in
Coil Volts
24V DC
BtuH Capacity
1988250
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team