1.5 x 1.25 NC w/ 125 VDC coil
Mfr # HC8210B082 125/DC
Zoro # G815268203
product price: $3,273.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Valve Type
2 Way
Nominal Pipe Size
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC8210B082 125/DC
Zoro #
G815268203
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Voltage
125V DC
Body Material
Brass
Valve Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.