1.5in 120V Steam 5# Min 125# Max Cv=22.5

  • Mfr # 8220G029 120/60 110/50

  • Zoro # G815266872


product price:  $1,754.99
/ea
Free Shipping & Returns

Key Features

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
22.5
Nominal Pipe Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8220G029 120/60 110/50
Zoro #
G815266872
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1-1/2 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
22.5

Description

1.5in 120V Steam 5# Min 125# Max Cv=22.5 ASCO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.