1.5in Gas Valve NC 5psi max 120VAC

  • Mfr # JB8214 270 CSA 120/60 110/50

  • Zoro # G115247359


original price:  $698.99 , new price: $663.99 , 5 percent off
new price:  $663.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
1887200
Pipe Size
1-1/2 in
Body Material
Aluminum
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB8214 270 CSA 120/60 110/50
Zoro #
G115247359
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/2 in

Details

BtuH Capacity
1887200
Body Material
Aluminum
Type
2 Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.