1.5in NC 480V Air/Water/Oil 0-125#

  • Mfr # 8210G056 480/60

  • Zoro # G315266952


product price:  $943.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1-1/2 in
Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G056 480/60
Zoro #
G315266952
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1-1/2 in

Details

Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
22.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.