Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in 24V Steam 5# Min 125# Max Cv=13.5

  • Mfr # 8220G411 24/60

  • Zoro # G315266648


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
11.5
Body Material
Brass
Valve Type
2 Way
Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G411 24/60
Zoro #
G315266648
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Coefficient of Volume (Cv)
11.5
Body Material
Brass
Valve Type
2 Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.