Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in 5-125# AWO

  • Mfr # 8210G004 24/DC

  • Zoro # G215266847


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Valve Type
2 Way
Voltage
24V DC
Body Material
Brass
Coefficient of Volume (Cv)
13
Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team