Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in 5-150# AWO 24-120vac/dc 13 Cv

  • Mfr # 8210P004 24-120

  • Zoro # G815266957


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
13
Nominal Pipe Size
1 in
Body Material
Brass
Valve Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team