1in Expl Proof 120V Solenoid Gas Valve
Mfr # EF8215B050 120/60 110/50
Zoro # G415191970
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
BtuH Capacity
1119000
Type
2 Way
Pipe Size
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8215B050 120/60 110/50
Zoro #
G415191970
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1 in
Details
Body Material
Aluminum
BtuH Capacity
1119000
Type
2 Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.