Valve 3/8" N/C 2-Way 1-80Stm 324F., Hot Water and Steam Valve, 324 Degree F, 3/8" NPT Inlet Size
- Mfr # 8222G64
- Zoro # G7698262
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Hot Water and Steam Valve
Ambient Temp. Range
324 Degrees F
Max. Inlet Pressure
80 psi in Steam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8222G64
- Zoro #
- G7698262
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Valve Type
- Hot Water and Steam Valve
- Ambient Temp. Range
- 324 Degrees F
- Item
- Valve 3/8" N/C 2-Way 1-80Stm 324F.
- Max. Inlet Pressure
- 80 psi in Steam
- Standards
- UL Listed, CSA, CE
Description
Valve 3/8 In.N/C 2-Way 1-80Stm 324F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.