1in NC 120V 0-125# AWO w/ DIN Conn
Mfr # SC8210G054 120/60
Zoro # G515266639
product price:Â $644.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1 in
Valve Type
2 Way
Coefficient of Volume (Cv)
13
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC8210G054 120/60
Zoro #
G515266639
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
13
Body Material
Brass
Description
1in NC 120V 0-125# AWO w/ DIN Conn 150# max air; 125# max for water or light oil.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.