1in NO Vent Valve 120V, Indication, P-O-C

  • Mfr # 8214G054C 120/60

  • Zoro # G915269360


product price: $1,225.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
BtuH Capacity
1179000
Type
2 Way
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214G054C 120/60
Zoro #
G915269360
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in

Details

BtuH Capacity
1179000
Type
2 Way
Body Material
Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.