2in 2W NC Air/Water/Oil 50#
- Mfr # 8210G100 12/DC
- Zoro # G015268164
product price:Â
$
2,609.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
2 in
Voltage
12V DC
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210G100 12/DC
- Zoro #
- G015268164
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12V DC
- Valve Type
- 2 Way
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 43
Dimensions
- Nominal Pipe Size
- 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.