Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in 0-150# Air/Water 100-240vAC

  • Mfr # 8210P095 100-240

  • Zoro # G515268091


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Coefficient of Volume (Cv)
5
Valve Type
2 Way
Nominal Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team