3/4in 120 Air/Water/Oil 0 Lb Min 300 Lb

  • Mfr # 8210G026 120/60

  • Zoro # G815266490


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Valve Type
2 Way
Coefficient of Volume (Cv)
6
Body Material
Brass
Nominal Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G026 120/60
Zoro #
G815266490
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Type
2 Way
Coefficient of Volume (Cv)
6
Body Material
Brass

Description

3/4in 120 Air/Water/Oil 0 Lb Min 300 Lb ASCO - 3/4in 120 Air/Water/Oil 0 Lb Min 300 Lb Max_x000D_RPLS 8210B26 INC PRFX FT,GS,R

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.