3/4in 120V Air/Water 0-150# Lead-Free
Mfr # 8210G095LF 120/60 110/50
Zoro # G515266554
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G095LF 120/60 110/50
Zoro #
G515266554
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.