3/4in 120V Oil NC w/Bypass 1/4in orifice

  • Mfr # 8266C239L 120/60 110/50

  • Zoro # G416126216


product price:  $1,967.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
3/4 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8266C239L 120/60 110/50
Zoro #
G416126216
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
1.2

Description

3/4in 120V Oil NC w/Bypass 1/4in orifice 1/2in NPT Bypass. 1.2Cv. Brass body

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.