
3/4in 120V SS Air/Water/Oil 0 Lb Min 150
Mfr # 8210G088 120/60 110/50
Zoro # G515266578
product price:Â $1,168.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
4.5
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G088 120/60 110/50
Zoro #
G515266578
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Valve Type
2 Way
Item
Solenoid Valve
Coefficient of Volume (Cv)
4.5
Body Material
Stainless Steel
Description
3/4in 120V SS Air/Water/Oil 0 Lb Min 150 Normally closed solenoid; Stainless steel body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.