3/4in 120V Steam 5 Lb Min 50 Lb Max Cv=5

  • Mfr # 8220G407 120/60 110/50

  • Zoro # G915266710


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Type
2 Way
Nominal Pipe Size
3/4 in
Coefficient of Volume (Cv)
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G407 120/60 110/50
Zoro #
G915266710
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
8.8

Description

3/4in 120V Steam 5 Lb Min 50 Lb Max Cv=5 ASCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.