3/4in 208V Air 250# Water 150# Air 100#
Mfr # 8210G003 208/60
Zoro # G315266938
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Coefficient of Volume (Cv)
6.5
Nominal Pipe Size
3/4 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G003 208/60
Zoro #
G315266938
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
6.5
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.