Shop ASCO
See all product information
Create Account
3/4in 24V Steam 5# Min 125#
- Mfr # 8220G409 24/60
- Zoro # G815266759
product price:Â
$
583.93
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
8.8
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8220G409 24/60
- Zoro #
- G815266759
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Pipe Size
- 3/4 in
Details
- Valve Type
- 2 Way
- Coefficient of Volume (Cv)
- 8.8
- Body Material
- Brass