3/4in 24VAC Air/Water/Oil 5# Min 125# Mx

  • Mfr # 8210G009 24/60

  • Zoro # G415266678


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
5
Nominal Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G009 24/60
Zoro #
G415266678
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.