Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in 24VDC 0-50#Steam 0-100# HW

  • Mfr # 8220G408 24/DC

  • Zoro # G115266664


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
8.8
Nominal Pipe Size
3/4 in
Body Material
Brass
Valve Type
2 Way
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team