3/4in NO 120V SS Air/Wat 150# Oil 100#

  • Mfr # 8210G038 120/60 110/50

  • Zoro # G215266656


product price:  $1,819.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G038 120/60 110/50
Zoro #
G215266656
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Body Material
Stainless Steel
Valve Type
2 Way
Coefficient of Volume (Cv)
5.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.