3/4in NO 240V Air/Water 0# Min 150# Max
Mfr # 8210G035 240/60 220/50
Zoro # G215266762
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Coefficient of Volume (Cv)
5.5
Valve Type
2 Way
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210G035 240/60 220/50
Zoro #
G215266762
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Coefficient of Volume (Cv)
5.5
Valve Type
2 Way
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.