3/4in NO 24VAC Air/Water 0# Min 150#
Mfr # 8210G035 24/60
Zoro # G115266480
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
5.5
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G035 24/60
Zoro #
G115266480
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Coefficient of Volume (Cv)
5.5
Valve Type
2 Way
Body Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.