3/4in SST body 2way NC
- Mfr # 8210G088 240/60 220/50
- Zoro # G515268213
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
4.5
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210G088 240/60 220/50
- Zoro #
- G515268213
- UPC #
- -
- Country of Origin
- Unknown
- Valve Type
- 2 Way
- Coefficient of Volume (Cv)
- 4.5
- Body Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
Description
3/4in SST body 2way NC 0#min 150#max water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.