3/8 NO 120 volt valve Explosion Proof
Mfr # EF8214G013 120/60 110/50
Zoro # G515269395
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Type
2 Way
BtuH Capacity
172500
Pipe Size
3/8 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8214G013 120/60 110/50
Zoro #
G515269395
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/8 in
Details
Type
2 Way
BtuH Capacity
172500
Body Material
Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.