3/8in 120v Oil Valve 110# Max 1.2 Cv
Mfr # JB8266D023L 120/60 110/50
Zoro # G916126228
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/8 in
Valve Type
2 Way
Coefficient of Volume (Cv)
1.2
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JB8266D023L 120/60 110/50
Zoro #
G916126228
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/8 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
1.2
Body Material
Brass
Description
3/8in 120v Oil Valve 110# Max 1.2 Cv ASCO - 3/8 Oil Valve 110# Max 1.2 Cv Replaces K10AB155
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.