3/8in 240V NC Steam Valve
Mfr # 8222G064 240/60 220/50
Zoro # G115266534
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/8 in
Valve Type
2 Way
Coefficient of Volume (Cv)
2.5
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8222G064 240/60 220/50
Zoro #
G115266534
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/8 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
2.5
Body Material
Brass
Description
3/8in 240V NC Steam Valve 240/60, 220/50. 1 PSI min differential, 80 PSI max.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.