3/8in NC 24vdc Gas Valve
Mfr # 8215G010 24/DC
Zoro # G215247549
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V DC
Pipe Size
3/8 in
BtuH Capacity
183000
Type
2 Way
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215G010 24/DC
Zoro #
G215247549
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/8 in
Details
Coil Volts
24V DC
BtuH Capacity
183000
Type
2 Way
Body Material
Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.