Shop ASCO
See all product information
Create Account
Valve 3/8" Nc 0/300Fueloil 120V, Fuel Oil, 120VAC, Shut Off, 32 Degrees to 150 Degrees F
- Mfr # SV401A02V9CF7
- Zoro # G7695508
product price:Â
$
2,577.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
120V AC
Gas Type
Fuel Oil
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Shut Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV401A02V9CF7
- Zoro #
- G7695508
- UPC #
- -
- Country of Origin
- Mexico
- Coil Volts
- 120V AC
- Gas Type
- Fuel Oil
- Valve Type
- Shut Off
- For Use With
- For Control of Commercial and Industrial Oil Burners
- Ambient Temp. Range
- 32 Degrees to 150 Degrees F
- Item
- Valve 3/8" Nc 0/300Fueloil 120V
- Max. Inlet Pressure
- 300 psi
- Standards
- UL Listed, FM Approved
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Description
Valve 3/8 In. Nc 0/300Fueloil 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.