3/8in NO 24VAC Gas Valve Explosion Proof
Mfr # EF8214G013 24/60
Zoro # G915247535
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
BtuH Capacity
172500
Pipe Size
3/8 in
Type
2 Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8214G013 24/60
Zoro #
G915247535
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/8 in
Details
Body Material
Aluminum
BtuH Capacity
172500
Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.