.5 in 2-w 24vdc gas valve
Mfr # T8210A107 24/DC
Zoro # G615247590
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Type
2 Way
Coil Volts
24V DC
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8210A107 24/DC
Zoro #
G615247590
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/2 in
Details
Type
2 Way
Coil Volts
24V DC
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.