.5in NC Oil Valve 0.34Cv 0# Min
Mfr # 8266D047L 120/60 110/50
Zoro # G716126213
product price:Â $884.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
1/2 in
Coefficient of Volume (Cv)
0.34
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8266D047L 120/60 110/50
Zoro #
G716126213
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/2 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
0.34
Body Material
Brass
Description
.5in NC Oil Valve 0.34Cv 0# Min 400# max for #2 fuel oil at 60 SSU and #4 fuel oil at 300 SSU. 350# max for #5 or heated #6 oil up to 5000 SSU.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.