.75in 120v N.C. w/ EP Hsg
Mfr # EF8210G003 120/60 110/50
Zoro # G515266585
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
3/4 in
Coefficient of Volume (Cv)
6.5
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8210G003 120/60 110/50
Zoro #
G515266585
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
6.5
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.