.75in, SS, NC, solenoid, 220/50, 4.5CV
Mfr # EF8210G088 240/60 220/50
Zoro # G815266575
product price: $1,316.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
4.5
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8210G088 240/60 220/50
Zoro #
G815266575
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/4 in
Details
Item
Solenoid Valve
Valve Type
2 Way
Coefficient of Volume (Cv)
4.5
Body Material
Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.