Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8210G013 120/60 Ac 3/4" Npt.

  • Mfr # 8210G013

  • Zoro # G6030316


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Type
NPT
Outlet Connection Type
NPT
For Media
Air, Water, Light Oil
Valve Ways
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G013
Zoro #
G6030316
UPC #
-
Country of Origin
United States

Details

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Item
Solenoid Valve
For Media
Air, Water, Light Oil
Valve Ways
2-Way

Description

8210G013 120/60 Ac 3/4" Npt. 2-Way N.O. General Purpose Brass Solenoid Valve For Air, Water, Light Oil With 18" Leads 21606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.