
Dbl 3in Linear Trim POC
Mfr # 8158A820X1X0000
Zoro # G515262877
original price: $1,753.99
5% off
new price: $1,665.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Valve Type
Double Monoblock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8158A820X1X0000
Zoro #
G515262877
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3 in
Details
Valve Type
Double Monoblock
Description
Dbl 3in Linear Trim POC Valve 1: Standard with Seal Overtravel Trim / Valve 2: Linear with Seal Overtravel Trim, NPT Body Connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.