Shop ASCO
See all product information
Create Account
Expl Proof 120 vac 3/8in
- Mfr # EF8210G093 120/60 110/50
- Zoro # G915266574
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/8 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF8210G093 120/60 110/50
- Zoro #
- G915266574
- UPC #
- -
- Country of Origin
- Unknown
- Valve Type
- 2 Way
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 3
Dimensions
- Nominal Pipe Size
- 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.