Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Gas Shutoff

  • Mfr # 8158A201X1X0000

  • Zoro # G909232752


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Seal Material
NBR
Body Material
Die Cast Aluminum
Standards
CSA Certified, FM, UL Listed
Inlet Connection Type
NPT
Fluid Temperature - Maximum
68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8158A201X1X0000
Zoro #
G909232752
UPC #
-
Country of Origin
Mexico

Details

Seal Material
NBR
Body Material
Die Cast Aluminum
Item
Solenoid Valve Body
Standards
CSA Certified, FM, UL Listed
Inlet Connection Type
NPT
Fluid Temperature - Maximum
68 Degrees F
Actuator Type
Spring Return
Valve Positions
2-Position
Response Time
1 sec
Outlet Connection Type
NPT
Mounting Orientation
Horizontal or Vertical
Valve Ways
2-Way
Application
Burner
Operating Pressure Differential Light Oil - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Temperature - Maximum
150 Degrees F
Operating Pressure Differential Water - Maximum
Not Rated
Operating Temperature - Minimum
-40 Degrees F
For Media
Fuel Gas
Operation Type
Pilot Operated
Compatible with Brand
ASCO
Product Type
Valve Body
Compatible with Series
Series 159
Operating Pressure Differential - Minimum
0 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Die Cast Aluminum, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 68 Degrees F, For Media Fuel Gas, Seal Material NBR, Thread Type NPT, Operating Pressure Differential Light Oil - Maximum Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.