nc solenoid gas valve 1.25 in
Mfr # 8215G060 12/DC
Zoro # G115243344
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Nominal Pipe Size
1-1/4 in
Valve Type
2 Way
Coefficient of Volume (Cv)
32
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215G060 12/DC
Zoro #
G115243344
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/4 in
Details
Item
Solenoid Valve
Voltage
12V DC
Valve Type
2 Way
Coefficient of Volume (Cv)
32
Body Material
Aluminum
Description
Asco nc solenoid gas valve 1.25 in normally closed, 1.25 in. solenoid gas valve, 25 psi max, 0 min, 12 Vdc coil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.