Rebuild Kit, for 1ALB7, 2HUB2
Mfr # 322677
Zoro # G1647177
product price: $305.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8210P004
Includes
Body Gasket, Body Passage Gasket, Core Assembly, Core Spring, Diaphragm Assembly, Diaphragm Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat
Product Type
Valve Repair Kit
Compatible with Series
2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322677
Zoro #
G1647177
UPC #
094714438280
Country of Origin
Mexico
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8210P004
Includes
Body Gasket, Body Passage Gasket, Core Assembly, Core Spring, Diaphragm Assembly, Diaphragm Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat
Product Type
Valve Repair Kit
Compatible with Series
2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation
Material
Brass
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8210P004
Valve Type
Solenoid Valves
Compatible Manufacturer Part Number
8210P004
Compatible Manufacturer Model Number
8210P004
Compatible with Manufacturer Model No.
8210P004
Compatible with Mfr. Model No.
8210P004
For Use with Mfr Model Number
8210P004
Compatible Pump Manufacturer Part Number
8210P004
Compatible Mfr. Model Number
8210P004
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Body Passage Gasket, Core Assembly, Core Spring, Diaphragm Assembly, Diaphragm Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat, Compatible with Series 2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation, Material Brass, Compatible with Manufacturer Model Number - New 8210P004, Compatible with Grainger Part Number - New 1ALB7, 2HUB2, 4ELL4, 4ELL5, Compatible with Brand Emerson
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.