Zoro Homepage

Series 220 steam and hot water

  • Mfr # EF8220G091 120/60

  • Zoro # G615368448


product price: $917.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8220G091 120/60
Zoro #
G615368448
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

ASCO Series 220 steam and hot water Body Material Brass Flow Cv / Flow Kv 3.00 / 2.59 Function 2 way - 2/2 Normally Open Pipe/Port Type & Size NPT 3/8 Valve Actuation Solenoid Media Steam_x000D_Orifice Size 9/16 in Voltage & Frequency 120 Volts AC with 60 Hz_x000D_

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.