Shop ASCO

Solenoid Valve, 12/24VDC, Pad Mount

  • Mfr # LS067A115 DC24
  • Zoro # G925087534

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Product Type
Rocker Valve
Coil Enclosure
Open Frame
Seal Material
FKM/FFKM
Coefficient of Volume (Cv)
0.02
Application
DNA Sequencing, In-Vitro Diagnostics, Pipette Dispensing, Surgical Fluid Management
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS067A115 DC24
Zoro #
G925087534
UPC #
-
Country of Origin
France
Product Type
Rocker Valve
Coil Enclosure
Open Frame
Seal Material
FKM/FFKM
Coefficient of Volume (Cv)
0.02
Application
DNA Sequencing, In-Vitro Diagnostics, Pipette Dispensing, Surgical Fluid Management
Operation Type
Direct Acting
Fluid Temperature - Maximum
104 Degrees F
Valve Body Style
Straight
Valve Positions
2-Position
For Media
Air, Inert Gases
Coil Insulation Class
F
Operating Pressure Differential - Maximum
150 psig
Item
Solenoid Valve
Ambient Temperature - Minimum
50 Degrees F
Fluid Temperature - Minimum
50 Degrees F
IP Rating
IP65
Standards
CE, RoHS
Valve Type
Miniature
Body Material
Plastic
Environmental Rating
Indoor, Outdoor
Compatible Manufacturer Part Number
LS067A115 DC24
Operating Pressure Differential Air/Inert Gas - Maximum
21.8 psi
Operating Pressure Differential - Minimum
1.5 bar
Wattage
2.5 W
Response Time
10 msec
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
-0.9 psi
Frequency
0.833333333 Hz
Voltage
12/24VDC
Ambient Temperature - Maximum
122 Degrees F
Valve Ways
3-Way
Electrical Connections
0.5 mm² Lead Wires with 0.5 m (19.7") Long Lead Wire
Compatible with Manufacturer Model Number
LS067A115 DC24

Dimensions

Overall Height
1 9/16 in
Orifice Diameter
1/32 in
Overall Width
3/8 in
Nominal Pipe Size
Pad Mount

Description

Solenoid Valve, Valve Ways 3-Way, Valve Type Miniature, Nominal Pipe Size Pad Mount, Orifice Diameter 1/32 in, Body Material Plastic, Coefficient of Volume (Cv) 0.02, Operating Pressure Differential Air/Inert Gas - Maximum 21.8 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM/FFKM, Voltage 12/24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame, For Media Air, Inert Gases

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.