Shop ASCO

Solenoid Valve, 12V, M3

  • Mfr # R202A546L0V00F3
  • Zoro # G825075464

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Product Type
Proportional Valve
Orifice Diameter
13/16 mm
Valve Starting Configuration
Normally Closed
Overall Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R202A546L0V00F3
Zoro #
G825075464
UPC #
-
Country of Origin
France
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Product Type
Proportional Valve
Valve Starting Configuration
Normally Closed
Coefficient of Volume (Cv)
0.0208
Fluid Temperature - Minimum
32 Degrees F
Operating Pressure Differential - Maximum
10.3 bar
Coil Insulation Class
F
Ambient Temperature - Minimum
32 Degrees F
Operation Type
Direct Acting
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Electrical Connections
500 mm (19.7") 24 AWG Lead Wires
Voltage
12V
Includes Seal
Yes
Valve Ways
2-Way
For Media
Air, Inert Gases, Oxygen
Compatible with Manufacturer Model Number
R202A546L0V00F3
Environmental Rating
Indoor
Item
Solenoid Valve
Fluid Temperature - Maximum
131 Degrees F
Body Material
Brass
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Standards
CE, RoHS
Operating Pressure Differential - Minimum
0 psi
Seal Material
FKM
Valve Type
Proportional
Valve Positions
2-Position
Wattage
2.5 W
IP Rating
IP65
Compatible Manufacturer Model Number
R202A546L0V00F3
Compatible Manufacturer Part Number
R202A546L0V00F3

Dimensions

Orifice Diameter
13/16 mm
Overall Width
1/2 in
Overall Height
1 25/32 in
Overall Length
5/8 in
Nominal Pipe Size
M3

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size M3, Orifice Diameter 13/16 mm, Body Material Brass, Coefficient of Volume (Cv) 0.0208, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 12V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Oxygen

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.