Solenoid Valve, 12VDC, 12.7 mm

  • Mfr # R202A542L0V00F3
  • Zoro # G425074850
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Oxygen
Voltage
12VDC
Outlet Connection Type
Threaded
Product Type
Proportional Valve
Inlet Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R202A542L0V00F3
Zoro #
G425074850
UPC #
-
Country of Origin
France
For Media
Air, Inert Gases, Oxygen
Voltage
12VDC
Outlet Connection Type
Threaded
Product Type
Proportional Valve
Inlet Connection Type
Threaded
Environmental Rating
Indoor
Operating Pressure Differential - Minimum
10 bar
Fluid Temperature - Maximum
131 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Valve Type
Proportional
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Standards
CE, RoHS
Fluid Temperature - Minimum
32 Degrees F
Valve Positions
2-Position
Coil Insulation Class
F
Ambient Temperature - Minimum
32 Degrees F
Body Material
Brass
Valve Ways
2-Way
Ambient Temperature - Maximum
131 Degrees F
Coefficient of Volume (Cv)
0.00035
IP Rating
IP65
Operation Type
Direct Acting
Item
Solenoid Valve
Electrical Connections
500 mm (19.7") 24 AWG Lead Wires
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Valve Starting Configuration
Normally Closed
Coil Enclosure
Open Frame
Operating Pressure Differential - Maximum
10.3 bar
Compatible with Manufacturer Model Number
R202A542L0V00F3
Wattage
1 W
Seal Material
FKM
Includes Seal
Yes
Compatible Manufacturer Model Number
R202A542L0V00F3
Compatible Manufacturer Part Number
R202A542L0V00F3

Dimensions

Overall Width
1/2 in
Nominal Pipe Size
12.7 mm
Overall Height
1 25/32 in
Orifice Diameter
3/32 mm
Overall Length
5/8 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size 12.7 mm, Orifice Diameter 3/32 mm, Body Material Brass, Coefficient of Volume (Cv) 0.00035, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 12VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews