Shop ASCO

Solenoid Valve, 12VDC, 12.7 mm

  • Mfr # R202A543L0V00F3
  • Zoro # G325075278

product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Fluid Temperature - Maximum
131 Degrees F
Voltage
12VDC
Seal Material
FKM
Inlet Connection Type
Threaded
Overall Height
1 25/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R202A543L0V00F3
Zoro #
G325075278
UPC #
-
Country of Origin
France
Fluid Temperature - Maximum
131 Degrees F
Voltage
12VDC
Item
Solenoid Valve
Seal Material
FKM
Inlet Connection Type
Threaded
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Operation Type
Direct Acting
For Media
Air, Inert Gases, Oxygen
Operating Pressure Differential - Minimum
10 bar
Compatible with Manufacturer Model Number
R202A543L0V00F3
Body Material
Brass
Outlet Connection Type
Threaded
Product Type
Proportional Valve
Valve Positions
2-Position
Electrical Connections
500 mm (19.7") 24 AWG Lead Wires
Coefficient of Volume (Cv)
0.0014
Coil Enclosure
Open Frame
Ambient Temperature - Maximum
131 Degrees F
Valve Ways
2-Way
Includes Seal
Yes
Wattage
1 W
Valve Type
Proportional
Standards
CE, RoHS
Coil Insulation Class
F
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Ambient Temperature - Minimum
32 Degrees F
IP Rating
IP65
Fluid Temperature - Minimum
32 Degrees F
Environmental Rating
Indoor
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Maximum
10.3 bar
Compatible Manufacturer Model Number
R202A543L0V00F3
Compatible Manufacturer Part Number
R202A543L0V00F3

Dimensions

Overall Height
1 25/32 in
Nominal Pipe Size
12.7 mm
Overall Length
5/8 in
Orifice Diameter
3/16 mm
Overall Width
1/2 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size 12.7 mm, Orifice Diameter 3/16 mm, Body Material Brass, Coefficient of Volume (Cv) 0.0014, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 12VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.