Solenoid Valve, 12VDC, 12.7 mm

  • Mfr # R202A544L0V00F3
  • Zoro # G325075704
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Fluid Temperature - Maximum
131 Degrees F
Orifice Diameter
13/32 mm
Operation Type
Direct Acting
Valve Type
Proportional
Seal Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R202A544L0V00F3
Zoro #
G325075704
UPC #
-
Country of Origin
France
Fluid Temperature - Maximum
131 Degrees F
Operation Type
Direct Acting
Item
Solenoid Valve
Valve Type
Proportional
Seal Material
FKM
Coefficient of Volume (Cv)
0.0055
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Environmental Rating
Indoor
Standards
CE, RoHS
IP Rating
IP65
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Valve Ways
2-Way
Coil Insulation Class
F
Ambient Temperature - Maximum
131 Degrees F
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Compatible with Manufacturer Model Number
R202A544L0V00F3
Includes Seal
Yes
Inlet Connection Type
Threaded
Product Type
Proportional Valve
For Media
Air, Inert Gases, Oxygen
Wattage
2.5 W
Coil Enclosure
Open Frame
Valve Positions
2-Position
Body Material
Brass
Valve Starting Configuration
Normally Closed
Electrical Connections
500 mm (19.7") 24 AWG Lead Wires
Fluid Temperature - Minimum
32 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential - Minimum
10 bar
Outlet Connection Type
Threaded
Voltage
12VDC
Operating Pressure Differential - Maximum
10.3 bar
Compatible Manufacturer Model Number
R202A544L0V00F3
Compatible Manufacturer Part Number
R202A544L0V00F3

Dimensions

Orifice Diameter
13/32 mm
Overall Height
1 25/32 in
Overall Width
1/2 in
Nominal Pipe Size
12.7 mm
Overall Length
5/8 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size 12.7 mm, Orifice Diameter 13/32 mm, Body Material Brass, Coefficient of Volume (Cv) 0.0055, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 12VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews