Shop ASCO

Solenoid Valve, 12VDC, 12.7 mm

  • Mfr # R202A545L0V00F3
  • Zoro # G925075050

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure Differential - Minimum
10 bar
For Media
Air, Inert Gases, Oxygen
Seal Material
FKM
Overall Width
1/2 in
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R202A545L0V00F3
Zoro #
G925075050
UPC #
-
Country of Origin
France
Operating Pressure Differential - Minimum
10 bar
For Media
Air, Inert Gases, Oxygen
Seal Material
FKM
Valve Ways
2-Way
IP Rating
IP65
Body Material
Brass
Electrical Connections
500 mm (19.7") 24 AWG Lead Wires
Ambient Temperature - Minimum
32 Degrees F
Includes Seal
Yes
Fluid Temperature - Maximum
131 Degrees F
Inlet Connection Type
Threaded
Ambient Temperature - Maximum
131 Degrees F
Valve Type
Proportional
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Coefficient of Volume (Cv)
0.0111
Outlet Connection Type
Threaded
Standards
CE, RoHS
Environmental Rating
Indoor
Wattage
2.5 W
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Operation Type
Direct Acting
Product Type
Solenoid Valve
Coil Insulation Class
F
Item
Solenoid Valve
Compatible with Manufacturer Model Number
R202A545L0V00F3
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Voltage
12VDC
Coil Enclosure
Open Frame
Operating Pressure Differential - Maximum
10.3 bar
Valve Starting Configuration
Normally Closed
Fluid Temperature - Minimum
32 Degrees F
Compatible Manufacturer Model Number
R202A545L0V00F3
Compatible Manufacturer Part Number
R202A545L0V00F3

Dimensions

Overall Width
1/2 in
Orifice Diameter
1/32 in
Overall Length
5/8 in
Overall Height
1 25/32 in
Nominal Pipe Size
12.7 mm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size 12.7 mm, Orifice Diameter 1/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.0111, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 12VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.